Motion
CFS6FW
Flat Cam Follower - 12 Roller Dia, 7 mm Roller Width, 6 mm Stud Dia, Stainless Steel Material
Mi Item #02964035
MFR #CFS6FW
Price$274.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 12 Roller Dia, 7 mm Roller Width, 6 mm Stud Dia, Stainless Steel Material
Mi Item #02964035
MFR #CFS6FW

Mfr description
CFS6FW CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.06/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    12 mm
  • Roller Width  
    7 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    6 mm
  • Thread Size
    M6 x 1
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013249
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1670 N
  • Radial Static Load Capacity
    1760 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557013249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)