Motion
VG-615R-12

SYSTEM PLAST
VG-615R-12

REFLECTOR HOLDER ASSY., VG-614-12,
Mi Item #02964092
MFR #VG-615R-12
Price$112.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-615R-12

REFLECTOR HOLDER ASSY., VG-614-12,
Mi Item #02964092
MFR #VG-615R-12

Mfr description
VG-615R-12 REFLECTOR MOUNT ASSY
  • Corrosion resistant thermoplastic parts with stainless steel fasteners. Stainless steel tubes with plastic insert caps. The assembly for holding reflectors is available with 1/2 inch support rods and corresponding attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.35/each

Specifications

Dimensions

  • Maximum Sheath Width
    6.0000 in
  • Overall Width
    6.0000 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.60 lbs
  • Width
    6.0000 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Reflector Holder Assembly
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-615R-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260566
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)