Motion
SSEPBOM30-XS

THOMSON (ALTRA)
SSEPBOM30-XS

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open, 30 mm Shaft Diameter, 8300 N Load Capacity
MI ITEM #02964175
MFR #SSEPBOM30-XS
List Price$1,016.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOM30-XS

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open, 30 mm Shaft Diameter, 8300 N Load Capacity
MI ITEM #02964175
MFR #SSEPBOM30-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,016.19/each for your price

Overview

Mfr description
SSEPBO-M30XS PILLOW BLOCK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Width
    79 mm
  • Overall Height
    60 mm
  • Overall Length
    87 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    35 mm
  • Clearance Alignment Type
    Self-Aligning
  • Outer Ring Width
    79 mm
  • Finish Coating
    Black Oxide
  • Load Capacity
    8300 N
  • Static Load Capacity
    9100 N
  • Dynamic Load Capacity
    8300 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSEPB
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought