Motion
SSEPBOM40-XS

THOMSON (ALTRA)
SSEPBOM40-XS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 91 mm
MI ITEM #02964176
MFR #SSEPBOM40-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOM40-XS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 91 mm
MI ITEM #02964176
MFR #SSEPBOM40-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSEPBO-M40-XS

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Overall Width
    91 mm
  • Overall Height
    77 mm
  • Overall Length
    108 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    45 mm
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    13700 N
  • Operating Temperature Range
    Maximum of +185°F
  • Static Load Capacity
    15000 N
  • Series
    Super Smart SSEPB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought