Motion
UC326
Ball Insert Bearing - Cylindrical Bore, 130 mm Bore Diam., 280 mm OD, 135 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02964238
MFR #UC326
Your Price$3,173.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 130 mm Bore Diam., 280 mm OD, 135 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02964238
MFR #UC326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,173.44/each(List $3,808.13)

Overview

Mfr description
UC326 130MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    135 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    23400 kgf
  • Radial Static Load Capacity
    21900 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250279265
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought