Motion
5420800390

AVENTICS
5420800390

Solenoid Operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, 42 V ac, Single Solenoid
MI ITEM #02964307
MFR #5420800390
List Price$91.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5420800390

Solenoid Operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, 42 V ac, Single Solenoid
MI ITEM #02964307
MFR #5420800390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.07/each for your price

Overview

Mfr description
5420800390 PILOT VALVE FOR 572-547-092-

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    42 V ac, 24 V dc
  • Solenoid Supply Frequency
    50 Hz
  • Manual Operation Type
    Non-Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    232 psi
  • Operating Medium
    Compressed Air
  • Flow Direction
    3-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought