Motion
KM20

NTN
KM20

Bearing Lock Nut - M100x2 mm Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width, Steel
Mi Item #02964339
MFR #KM20
Price$72.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM20

Bearing Lock Nut - M100x2 mm Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width, Steel
Mi Item #02964339
MFR #KM20

Mfr description
KM20 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.04/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Face Diameter  
    120 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    18 mm
  • Thread Size  
    M100x2
  • Weight
    1.59 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017397
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253059011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)