Motion
AN15

NTN
AN15

Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel
Mi Item #02964433
MFR #AN15
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN15

Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel
Mi Item #02964433
MFR #AN15

Mfr description
AN15 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Face Diameter  
    90 mm
  • Outside Diameter  
    98 mm
  • Overall Width
    13 mm
  • Thread Size  
    2.9330-12
  • Weight
    0.783 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017250
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)