Motion
KM22

NTN
KM22

Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel
Mi Item #02964437
MFR #KM22
Price$93.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM22

Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel
Mi Item #02964437
MFR #KM22

Mfr description
KM22 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.86/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Face Diameter  
    133 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    19 mm
  • Thread Size  
    M110x2
  • Weight
    2.15 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    US
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017441
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    3413520529536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)