Motion
KM30

NTN
KM30

Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel
Mi Item #02964438
MFR #KM30
Price$214.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM30

Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel
Mi Item #02964438
MFR #KM30

Mfr description
KM30 LOCK NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.98/each

Specifications

Dimensions

  • Face Diameter  
    171 mm
  • Height
    3.3
  • Length
    8.75
  • Outside Diameter  
    195 mm
  • Overall Width
    24 mm
  • Thread Size  
    M150x2 mm
  • Weight
    4.52 lbs, 4.945
  • Width
    8.8

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW30
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)