Motion
KM3

NTN
KM3

Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel
Mi Item #02964447
MFR #KM3
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM3

Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel
Mi Item #02964447
MFR #KM3

Mfr description
KM3 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Face Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    5 mm
  • Thread Size  
    M17x1
  • Weight
    0.029 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW03
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017007
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359017007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)