Motion
KM2

NTN
KM2

Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel
Mi Item #02964461
MFR #KM2
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM2

Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel
Mi Item #02964461
MFR #KM2

Mfr description
KM2 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Face Diameter  
    21 mm
  • Outside Diameter  
    25 mm
  • Overall Width
    5 mm
  • Thread Size  
    M15x1
  • Weight
    0.022 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW02
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359016994
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359016994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)