Motion
KM9

NTN
KM9

Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel
Mi Item #02964462
MFR #KM9
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM9

Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel
Mi Item #02964462
MFR #KM9

Mfr description
KM9 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Face Diameter  
    56 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    10 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.265 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW09
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017113
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359017113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)