Motion
KM8

NTN
KM8

Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Steel
Mi Item #02964463
MFR #KM8
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM8

Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Steel
Mi Item #02964463
MFR #KM8

Mfr description
KM8 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Face Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width
    9 mm
  • Thread Size  
    M40x1.5
  • Weight
    0.19 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017090
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359996968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)