Motion
AMF-EL350
Air Filter Element - AMF350, 350
Mi Item #02964470
MFR #AMF-EL350
Price$85.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - AMF350, 350
Mi Item #02964470
MFR #AMF-EL350

Mfr description
AMF-EL350 ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.00/each

Specifications

Dimensions

  • Filter Size
    350
  • Weight
    0.53 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Air Filter
  • Series
    AMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)