Motion
S070C-5BG-32
3 PORT SOLENOID VALVE
MI ITEM #02964476
MFR #S070C-5BG-32
List Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 PORT SOLENOID VALVE
MI ITEM #02964476
MFR #S070C-5BG-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.22/each for your price

Overview

Mfr description
S070C-5BG-32 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
  • Operation noise: 38dB(A) or less
  • Power consumption: 0.35W (std), 0.1W (w/power saving circuit)

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.011 Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Overall Length
    31.5 mm
  • Overall Width
    11.5 mm
  • Response Time
    ≤3 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.35 W
  • Series
    S070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought