Specifications
Dimensions
- Length36 yd
- Roll Length108 ft, 32.91 m
- Roll Width3.0000 in, 76.20 mm
- Tensile Strength100 in
- Thickness5.6 mil
- Width3 in
Details
- Adhesion Strength28 oz/in
- Adhesive MaterialSilicone
- Backing MaterialFiberglass Reinforced PTFE
- ColorBrown
- Double SidedNo
- Elongation at Break5 %
- Flame RetardantNot Flame Retardant
- Manufacturer Catalog Number00021200161551
- Manufacturer Series5451
- Manufacturer Stock Number00021200161551
- Manufacturer Upc Number00021200161551
- MaterialGlass Cloth, PTFE
- Max Operating Temperature260 °C, 500 °F
- Operating Temperature Range-100 to +500 °F
- Product FormRoll
- Series5451
- ShapeRoll
- Standards MetASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
- UPC_NO00021200161551
- Water ResistanceNot Water Resistant
Help us improve this product