Overview
Mfr description
CDQ2D100-100D
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke100 mm
- Piston ActionDouble-Acting
- OptionsAdjustable Extend Stroke (0 to 50 mm)
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data