Specifications
Dimensions
- Outside Diameter18 mm
- Thread SizeM10
Details
- Bearing TypeBearing Lock Nuts
- Manufacturer Upc Number4547359884784
- Product TypeBearing Lock Nuts
- SeriesN
- UPC_NO4547359884784
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)