Motion
KM10

NTN
KM10

Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width, Steel
Mi Item #02964602
MFR #KM10
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM10

Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width, Steel
Mi Item #02964602
MFR #KM10

Mfr description
KM10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Face Diameter  
    61 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    11 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.324 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017137
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253015635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)