Motion
COM-M6
Spherical Plain Bearing - 6 mm Bore, 18 mm OD, 9 mm Inner Ring Width, Open
Mi Item #02964604
MFR #COM-M6
Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6 mm Bore, 18 mm OD, 9 mm Inner Ring Width, Open
Mi Item #02964604
MFR #COM-M6

Mfr description
COM-M6 METRIC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.55/each

Specifications

Dimensions

  • Ball Diameter
    12.70 mm
  • Bore Diameter  
    6 mm
  • Inner Ring Width  
    9 mm
  • Misalignment Angle  
    12.5 º
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    18 mm
  • Weight
    0.013 kg

Details

  • Ball Material
    Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    35459 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)