Motion
KM-21
Retaining Nut - M105 X 2.0 Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Carbon Steel
MI ITEM #02964608
MFR #KM-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M105 X 2.0 Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Carbon Steel
MI ITEM #02964608
MFR #KM-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    334 kN
  • Face Diameter  
    126 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    18 mm
  • Thread Size  
    M105x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-21
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968602101

Overview

Mfr description
KM21 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text