Motion
KM-20
Retaining Nut - M100 x 2.0 Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width, Carbon Steel
Mi Item #02964609
MFR #KM-20
Price$65.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M100 x 2.0 Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width, Carbon Steel
Mi Item #02964609
MFR #KM-20

Mfr description
KM20 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.12/each

Specifications

Dimensions

  • Axial Load
    334 kN
  • Face Diameter  
    120 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    18 mm
  • Thread Size  
    M100x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-20
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968602002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)