Motion
KM-32
Retaining Nut - M160 X 3.0 Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width, Carbon Steel
MI ITEM #02964610
MFR #KM-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M160 X 3.0 Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width, Carbon Steel
MI ITEM #02964610
MFR #KM-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KM32 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    25 mm
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    MB-32
  • Series
    KM
  • Axial Load
    741 kN
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    751968603207
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text