Motion
6000039200002
Pinion - Series: RK, 17 Reducer Size, Pinion, 2.880 in Overall Width
Mi Item #02964629
MFR #6000039200002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pinion - Series: RK, 17 Reducer Size, Pinion, 2.880 in Overall Width
Mi Item #02964629
MFR #6000039200002

Mfr description
6000039200002 PINIONS 17 TEETH DP 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    17
  • Overall Width
    2.880 in
  • Weight
    10.00 lbs

Details

  • Manufacturer Upc Number
    662729450254
  • Product Types
    Pinion
  • Series
    RK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)