Motion
6000039200003
Pinion - Series: RK, 14 Reducer Size, Pinion, 2.880 in Overall Width
Mi Item #02964630
MFR #6000039200003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pinion - Series: RK, 14 Reducer Size, Pinion, 2.880 in Overall Width
Mi Item #02964630
MFR #6000039200003

Mfr description
6000039200003 PINIONS 14 TEETH DP 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    14
  • Overall Width
    2.880 in
  • Weight
    12.00 lbs

Details

  • Manufacturer Upc Number
    662729450025
  • Product Types
    Pinion
  • Series
    RK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)