Motion
6000039201001
Pinion - Series: MT, 17 Reducer Size, Pinion, 2.880 in Overall Width
Mi Item #02964632
MFR #6000039201001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pinion - Series: MT, 17 Reducer Size, Pinion, 2.880 in Overall Width
Mi Item #02964632
MFR #6000039201001

Mfr description
6000039201001 PINIONS 17 THEETH DP 5 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    17
  • Overall Width
    2.880 in
  • Weight
    7.80 lbs

Details

  • Manufacturer Upc Number
    662729459394
  • Product Types
    Pinion
  • Series
    MT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)