Motion
K05008XP0
Four-Point Contact Bearing - 50 mm Bore, 66 mm OD, 8 mm Width, Open
MI ITEM #02964655
MFR #K05008XP0
List Price$760.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 50 mm Bore, 66 mm OD, 8 mm Width, Open
MI ITEM #02964655
MFR #K05008XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$760.13/each for your price

Overview

Mfr description
K05008XP0 METRIC REALI-SLIM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    50 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Contact Angle
    30 °
  • Radial Dynamic Load Capacity
    460 kg
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    555 kg
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Brass/Non-Metallic
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.8 mm
  • Series
    8mm
  • Standards Met
    AISI 52100
  • Description
    K05008XP0 METRIC REALI-SLIM
  • UPC_NO
    662729461397
  • Weight
    0.15 lbs
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought