Motion
K11008AR0
Thin-Section Ball Bearing - 110 mm Bore, 126 mm OD, 8 mm Width, Open, C0
MI ITEM #02964672
MFR #K11008AR0
Your Price$1,269.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 110 mm Bore, 126 mm OD, 8 mm Width, Open, C0
MI ITEM #02964672
MFR #K11008AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,269.82/each(List $1,523.79)

Overview

Mfr description
K11008AR0 METRIC REALI-SLIM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    561 kg
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    1356 kg
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Fillet Radius
    0.8 mm
  • Description
    K11008AR0 METRIC REALI-SLIM
  • Standards Met
    AISI 52100
  • UPC_NO
    662729461885
  • Weight
    0.31 lbs
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    K11008AR0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    K11008AR0 is an 110 mm bore, straight open Thin-Section Ball Bearing with 126 mm OD and 8 mm width for robotics.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought