Motion
K12008CP0
Thin-section Ball Bearing - 120 mm Bore, 136 mm OD, 8 mm Width, Open, C0
MI ITEM #02964676
MFR #K12008CP0
Price$1,502.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 120 mm Bore, 136 mm OD, 8 mm Width, Open, C0
MI ITEM #02964676
MFR #K12008CP0

Mfr description
K12008CP0 METRIC REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,502.68/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    136 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.33 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    K12008CP0 METRIC REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    K12008CP0 Thin-Section Ball Bearing with 120 mm bore, straight bore, open closure, 136 mm OD, 8 mm width, ideal for precision drive systems.
  • Manufacturer Catalog Number
    K12008CP0
  • Max Rpm
    3810 rpm
  • Maximum Operating RPM
    3810 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    561 lbf
  • Radial Static Load Capacity
    1262 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    662729461984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)