Motion
K12013CP0
Thin-Section Ball Bearing - 120 mm Bore, 146 mm OD, 13 mm Width, Open, C0
Mi Item #02964679
MFR #K12013CP0
Price$1,384.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 120 mm Bore, 146 mm OD, 13 mm Width, Open, C0
Mi Item #02964679
MFR #K12013CP0

Mfr description
K12013CP0 METRIC REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,384.20/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    146 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    K12013CP0 METRIC REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    K12013CP0 Thin-Section Ball Bearing features 120 mm bore, straight open, 146 mm OD, and 13 mm width for precision robotics.
  • Manufacturer Catalog Number
    K12013CP0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1073 lbf
  • Radial Static Load Capacity
    2004 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    662729462011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)