Motion
K15020XP0
Four-point Contact Bearing - 150 mm Bore, 190 mm OD, 20 mm Width, Open
MI ITEM #02964692
MFR #K15020XP0
Price$2,280.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 150 mm Bore, 190 mm OD, 20 mm Width, Open
MI ITEM #02964692
MFR #K15020XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,280.43/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.64 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    K15020XP0 METRIC REALI-SLIM
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    680 rpm
  • Maximum Operating RPM
    680 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    2845 kg
  • Radial Static Load Capacity
    3781 kg
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    20mm
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729462318

Overview

Mfr description
K15020XP0 METRIC REALI-SLIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought