Motion
K16020CP0
Thin-Section Ball Bearing - 160 mm Bore, 200 mm OD, 20 mm Width, Open, C0
MI ITEM #02964697
MFR #K16020CP0
List Price$2,336.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 160 mm Bore, 200 mm OD, 20 mm Width, Open, C0
MI ITEM #02964697
MFR #K16020CP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,336.74/each for your price

Overview

Mfr description
K16020CP0 METRIC REALI-SLIM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Non-Metallic
  • Radial Dynamic Load Capacity
    2254 lbf
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    4072 lbf
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Description
    K16020CP0 METRIC REALI-SLIM
  • Fillet Radius
    1.5 mm
  • Standards Met
    AISI 52100
  • UPC_NO
    662729462394
  • Weight
    2.86 lbs
  • Contact Angle
    Not Applicable
  • Manufacturer Catalog Number
    K16020CP0
  • Seal Type
    Open
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    K16020CP0 Bearing includes 160 mm bore, straight bore, open closure, 200 mm OD, 20 mm width, suitable for heavy industrial automation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text