Motion
K20008AR0
Thin-section Ball Bearing - 200 mm Bore, 216 mm OD, 8 mm Width, Open, C0
Mi Item #02964714
MFR #K20008AR0
Price$2,523.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 200 mm Bore, 216 mm OD, 8 mm Width, Open, C0
Mi Item #02964714
MFR #K20008AR0

Mfr description
K20008AR0 METRIC REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,523.23/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    216 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.48 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    K20008AR0 METRIC REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    K20008AR0 Thin-Section Ball Bearing with 200 mm bore, straight bore, open closure, 216 mm OD, 8 mm width fits industrial robotics needs.
  • Manufacturer Catalog Number
    K20008AR0
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    791 kg
  • Radial Static Load Capacity
    2405 kg
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    K200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729462677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)