Motion
K25020AR0
Thin-section Ball Bearing - 250 mm Bore, 290 mm OD, 20 mm Width, Open, C0
Mi Item #02964723
MFR #K25020AR0
Price$3,994.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 250 mm Bore, 290 mm OD, 20 mm Width, Open, C0
Mi Item #02964723
MFR #K25020AR0

Mfr description
K25020AR0 METRIC REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,994.27/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.62 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    K25020AR0 METRIC REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    K25020AR0 Thin-Section Ball Bearing with 250 mm bore, straight open bore, 290 mm OD, and 20 mm width for heavy industrial robots.
  • Manufacturer Catalog Number
    K25020AR0
  • Max Rpm
    1830 rpm
  • Maximum Operating RPM
    1830 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3041 kg
  • Radial Static Load Capacity
    7431 kg
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729462820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)