Motion
K32008AR0
Thin-Section Ball Bearing - 320 mm Bore, 336 mm OD, 8 mm Width, Open, C0
Mi Item #02964732
MFR #K32008AR0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 320 mm Bore, 336 mm OD, 8 mm Width, Open, C0
Mi Item #02964732
MFR #K32008AR0

Mfr description
K32008AR0 METRIC REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    336 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.06 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    K32008AR0 METRIC REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    K32008AR0 offers 320 mm bore diameter, straight open Thin-Section Ball Bearing with 336 mm OD and 8 mm width, suited for heavy industrial robots.
  • Manufacturer Catalog Number
    K32008AR0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1039 kg
  • Radial Static Load Capacity
    3805 kg
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729462929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)