Motion
MTO-065T
Slewing Ring - MT Series, Four-Point Contact, Gearless, 2.5590 in, 65 mm ID, 135 mm OD, 22 mm Width
Mi Item #02964759
MFR #MTO-065T
Price$1,866.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 2.5590 in, 65 mm ID, 135 mm OD, 22 mm Width
Mi Item #02964759
MFR #MTO-065T

Mfr description
MTO-065T 14740001(OLDITEM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,866.12/each

Specifications

Dimensions

  • Bolt Circle Diameters
    3.149 (Inner) in, 4.724 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    2.5590 in, 65 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    22 mm
  • Weight
    3.4 lbs

Details

  • Closure Type
    Shielded
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    8 (Inner), 8 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)