Motion
MTO-170T
Slewing Ring - MT Series, Four-Point Contact, Gearless, 6.6930 in, 170 mm ID, 12.2050 in OD, 46 mm Width
Mi Item #02964762
MFR #MTO-170T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 6.6930 in, 170 mm ID, 12.2050 in OD, 46 mm Width
Mi Item #02964762
MFR #MTO-170T

Mfr description
MTO-170T 14743001(OLDITEM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    11.024 (Outer) in, 7.874 (Inner) in
  • Diametral Pitch
    4
  • Inside Diameter  
    6.6930 in, 170 mm
  • Outside Diameter  
    12.2050 in
  • Overall Width  
    46 mm
  • Weight
    33 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    12 (Inner), 12 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)