Motion
209OCW
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #02964820
MFR #209OCW
List Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #02964820
MFR #209OCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.65/each for your price

Overview

Mfr description
209OCW 45MM WHITE OPEN COVER

Specifications

  • End Cap Type
    Open End Cap
  • Material
    PBT Thermoplastic
  • Bore Diameter
    1143 mm
  • Color
    White
  • Series
    Shur-Seal
  • UPC_NO
    0808250310845
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought