Motion
MGQM63-50-Z73

SMC CORP OF AMERICA
MGQM63-50-Z73

MGQM63-50-Z73
MI ITEM #02964902
MFR #MGQM63-50-Z73
Price$438.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM63-50-Z73

MGQM63-50-Z73
MI ITEM #02964902
MFR #MGQM63-50-Z73

Mfr description
MGQM63-50-Z73 CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.08/each

Specifications

Dimensions

  • Port Size
    1
  • Rod Size
    20
  • Stroke  
    50

Details

  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.1
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    MGQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)