Motion
915
Combination Wrench WRIGHTGRIP® 2.0 15 Piece Set - 12 Point Full Polish 5/16" - 1-1/4"
Mi Item #02964928
MFR #915
Price$616.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench WRIGHTGRIP® 2.0 15 Piece Set - 12 Point Full Polish 5/16" - 1-1/4"
Mi Item #02964928
MFR #915

Mfr description
915 COMBO WRENCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.08/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-3/64 in, 10-53/64 in, 11-3/4 in, 12-9/16 in, 13-5/16 in, 14-1/4 in, 15-1/8 in, 15-15/16 in, 16-13/16 in, 5-1/2 in, 6 in, 6-1/2 in, 7-15/16 in, 7-5/32 in, 8-35/64 in, 9-1/8 in
  • Wrench Size Range
    5/16 to 1-1/4 in
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Denim Tool Roll
  • Measurement System
    Imperial
  • Number Of Pieces
    15
  • UPC_NO
    076799009159
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)