Motion
E01800200880M

AS RAYMOND
E01800200880M

Extension Spring - 0.1800 in OD, 0.8800 in Free Length, 0.0200 in Wire Size, Full Twist Loop End Type, Music Wire Material, 0.2416 lb/in Spring Rate
MI ITEM #02965111
MFR #E01800200880M
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E01800200880M

Extension Spring - 0.1800 in OD, 0.8800 in Free Length, 0.0200 in Wire Size, Full Twist Loop End Type, Music Wire Material, 0.2416 lb/in Spring Rate
MI ITEM #02965111
MFR #E01800200880M

Mfr description
E0180-020-0880M SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Free Length
    0.8800 in
  • Outside Diameter
    0.1800 in
  • Weight
    0.00092 lb.
  • Width
    0.1800 in.
  • Wire Size
    0.0200 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    0.2416 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)