Motion
GL355
Pneumatic Pressure Gauge - 2-1/2 in Face, 1/4 NPT
Mi Item #02965165
MFR #GL355
Price$43.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 2-1/2 in Face, 1/4 NPT
Mi Item #02965165
MFR #GL355

Mfr description
GL355 GAUGE,0-1000,DRY, 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.67/each

Specifications

Dimensions

  • Display Outside Diameter  
    2-1/2 in

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount
  • Operating Pressure Range
    0 to +1000 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Scale Graduation
    20 psi
  • Standards Met
    ASME B40.1 Grade B
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)