Motion
MHCM2-7S
GRIPPER, MINI
MI ITEM #02965299
MFR #MHCM2-7S
Price$109.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MINI
MI ITEM #02965299
MFR #MHCM2-7S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.20/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Overall Height
    10 mm
  • Overall Length
    23 mm
  • Overall Width
    15 mm
  • Port Size
    M3x0.5

Details

  • Additional Details
    The MHCM2 is an ultra compact gripper is ideal for use in tight applications requiring angular gripping. The opening angle ranges from 20 to -7 degrees. The MHCM2 is single acting (normally open) and has a 7mm bore. The MHCM2 is not auto switch capable.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Small Style)
  • Gripper Type
    Angular
  • Gripping Moment
    0.017 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    58 psi
  • Operating Pressure Range
    58 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Single-Acting (Normally Open)
  • Port Gender
    Female

Overview

Mfr description
MHCM2-7S GRIPPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought