Motion
MVA017B
Air Motor - 1.93 hp, Free Speed 5450 rpm, Face, Flange, Foot, Nema Mounting, 76.0 cfm
Mi Item #02965357
MFR #MVA017B
Price$1,951.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.93 hp, Free Speed 5450 rpm, Face, Flange, Foot, Nema Mounting, 76.0 cfm
Mi Item #02965357
MFR #MVA017B

Mfr description
MVA017B
  • The MVA and MOVO Series are easy-to-service and a workhorse in any environment
  • These direct drive vane motors come in face, flange, foot and nema mounting options
  • Can be used at variable speeds and torques
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,951.93/each

Specifications

Dimensions

  • Overall Length
    6.69 in
  • Overall Width
    7 in
  • Stall Torque
    7.00 in
  • Starting Torque
    4.50 in

Details

  • Air Consumption
    76.0 cfm
  • Free Speed
    5450 rpm
  • Maximum Power
    1.93 hp
  • Maximum Speed
    2725 rpm
  • Maximum Torque
    3.5 ft-lbs, 4.75 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange, Foot, Nema
  • Rotation
    Reversible
  • Speed @ Max Torque
    2725 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)