Motion
SER-16-ZSFF
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3740 in Width, Medium Duty, Set Screw Locking
Mi Item #02965462
MFR #SER-16-ZSFF
Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3740 in Width, Medium Duty, Set Screw Locking
Mi Item #02965462
MFR #SER-16-ZSFF

Mfr description
SER205-16XZ-B MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3740 in
  • Outer Ring Width  
    0.7520 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3740 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590045310
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • UPC_NO
    1200106973317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)