Motion
C85N12-250
C85 Round Body Cylinder -
MI ITEM #02965753
MFR #C85N12-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 Round Body Cylinder -
MI ITEM #02965753
MFR #C85N12-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Overall Length
    355 mm
  • Port Size
    M5x0.8
  • Rod - Thread Size
    M6x1 Male Thread
  • Rod Size
    6 mm
  • Stroke  
    250 mm

Details

  • Cushion Type
    Rubber Bumpers
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Standards Met
    ISO

Overview

Mfr description
C85N12-250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought