Motion
HTA013AT1DBG065P4L

NTN
HTA013AT1DBG065P4L

Duplex Angular Contact Bearing - HTA Type, 65 mm Bore, 100 mm OD, 33 mm Width, 30 ° Contact Angle, Open
Mi Item #02965863
MFR #HTA013AT1DBG065P4L
Price$4,794.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA013AT1DBG065P4L

Duplex Angular Contact Bearing - HTA Type, 65 mm Bore, 100 mm OD, 33 mm Width, 30 ° Contact Angle, Open
Mi Item #02965863
MFR #HTA013AT1DBG065P4L

Mfr description
HTA013AT1DBG065P4L BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,794.72/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    16.50 mm
  • Outer Ring Width
    16.50 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.85 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA013AT1DBG065P4L BALL BRG
  • Duplex Type
    HTA Type
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359651447
  • Max Rpm
    15200 rpm
  • Maximum RPM (Grease)
    12100 rpm
  • Maximum RPM (Oil)
    15200 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28500 N
  • Radial Static Load Capacity
    65000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)