1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
170008
Strip Doors - 8 in Wide, 300 ft Long, Clear, Temperature Range: -10 to 150°F
Mi Item #
02966537
MFR #
170008
Price
$417.58
/each
Qty
Add to Cart
Previous Page
Home
ALECO MFG 170008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
170008
Strip Doors - 8 in Wide, 300 ft Long, Clear, Temperature Range: -10 to 150°F
Mi Item #
02966537
MFR #
170008
Mfr description
170008 8" X .080 X 300', STANDARD SMOOTH
Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
Ideal for locations where clarity is needed
Recommended for temperatures ranging from – 10°F to 150°F
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$417
.58
/each
Add to Cart
Specifications
Dimensions
Length
300 ft
Thickness
0.080
Weight
104.23 lbs
Width
8 in
Details
Color
Clear
Temperature Range
-10 to 150°F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items