Motion
1SPASI

LIFT-ALL
1SPASI

1" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #02966647
MFR #1SPASI
Price$43.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1SPASI

1" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #02966647
MFR #1SPASI

Mfr description
1SPASI 1" 8-1/2 TON SCREW PIN ANCHO
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.60/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886061005
  • Material
    STEEL
  • Nominal Break Strength
    8.5-Ton lbs
  • UPC_NO
    697886061005
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)